H150X034H1TB - TT, HS, Tubing, 1.5"WX.34"H,

Panduit

  • $2514.12 (Each)
  • $2,514.12 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H150X034H1TB
Manufacturer
Panduit
Manufacturer's Part Number
H150X034H1T-B
Description
TT, HS, Tubing, 1.5"WX.34"H,
The H150X034H1T-B Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 1.5" X 0.34" (38.1 MM X 8.6 MM). Color White. 2500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983522835 / 0074983522835 / 00074983522835
Weight per unit
5.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,514.12 (Each)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
5
Resources
Other Links
 
 
H150X034H1TB - Other
Images
 
 
H150X034H1TB - Small Image
 
H150X034H1TB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TT,HS,TUBING,1.5"WX.34"H,
Extra Long Description
PAN H150X034H1T-B H150X034H1T-B Hea
Long Description
The H150X034H1T-B Military-Grade Polyolefin Heat-Shrink Label is a single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Designed for use with Panduit TDP printers. Shrink ratio 3:1. 1.5" x 0.34" (38.1 mm x 8.6 mm). Color White. 2500 labels per roll.
Product Type
H150X034H1T-B Heatshrink, Po, White, Mil Grade, 2500 LBLS, T
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H150X034H1T-B
GTIN
00074983522835
UPC
074983522835
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per roll
5.3499
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat