HSTT100C - 25.4MM 100' Roll BLK Thinwall HS

Panduit

  • $397.92 (Per Roll)
  • $397.92 (Per Roll)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT100C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT100-C
Description
25.4MM 100' Roll BLK Thinwall HS
The HSTT100-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 1.00” Diameter X 100’ Long (25.4 MM X 30.5 M). Color Black. 1 Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983913916 / 0074983913916 / 00074983913916
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$397.92 (Per Roll)
Stock Availability
Nacogdoches
0 Rolls (Find nearest stock)
All Stores
12 Rolls
Resources
Images
 
 
HSTT100C - Video
 
HSTT100C - Small Image
 
HSTT100C - Large Image
Other Links
 
 
HSTT100C - Other
 
HSTT100C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
25.4MM 100' ROLL BLK THINWALL HS
Product Type
Dry-Shrink™ HSTT100-C Heatshrink, Black, Po, 100' L, 1" to 0
extra long description
PAN HSTT100-C Dry-Shrink™ HSTT100-C
Long Description
The HSTT100-C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 1.00” Diameter x 100’ Long (25.4 mm x 30.5 m). Color Black. 1 roll.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
HSTT100-C
Brand
PANDUIT
GTIN
00074983913916
UPC
074983913916
Packaging
Weight per roll
4.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12 Rolls

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store
Houston RDC
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat