HSTT150CC - 1-1/2"X100' CLR Thinwall HS Tube

Panduit®

  • $719.42 (Per Roll)
  • $719.42 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT150CC
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT150-CC
Description
1-1/2"X100' CLR Thinwall HS Tube
Thin Wall Heat Shrink, 1.5" (38.1MM) Diameter, Clear Cross-Linked Polyolefin, 100 FT. (30.5M) Per Reel.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983915682 / 0074983915682 / 00074983915682
Weight per unit
6.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$719.42 (Per Roll)
Resources
Images
 
 
HSTT150CC - Video
 
HSTT150CC - Small Image
 
HSTT150CC - Large Image
Other Links
 
 
HSTT150CC - Other
 
HSTT150CC - Other
 
HSTT150CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Thickness
0.04
Descriptions
Long Description
Thin wall heat shrink, 1.5" (38.1mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.
Description
1-1/2"X100' CLR THINWALL HS TUBE
Product Type
Dry-Shrink™ HSTT150-CC Heat Shrink
extra long description
PAN HSTT150-CC Dry-Shrink™ HSTT150-
Additional Information
media
Yes
outside diameter
1.5
Shrink Ratio
2:1
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT150-CC
Brand
Panduit®
GTIN
00074983915682
UPC
074983915682
Taxonomies, Classifications, and Categories
Type
Heat-Shrink Tubing
Packaging
Weight per roll
6.14
Carton
1
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat