HSTT150CC - 1-1/2"X100' CLR Thinwall HS Tube

Panduit®

  • $719.42 (Per Roll)
  • $719.42 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT150CC
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT150-CC
Description
1-1/2"X100' CLR Thinwall HS Tube
Thin Wall Heat Shrink, 1.5" (38.1MM) Diameter, Clear Cross-Linked Polyolefin, 100 FT. (30.5M) Per Reel.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983915682 / 0074983915682 / 00074983915682
Weight per unit
6.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$719.42 (Per Roll)
Resources
Images
 
 
HSTT150CC - Video
 
HSTT150CC - Small Image
 
HSTT150CC - Large Image
Other Links
 
 
HSTT150CC - Other
 
HSTT150CC - Other
 
HSTT150CC - Other
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
Colorless
Dimensions and Weight
Thickness
0.04
Descriptions
Long Description
Thin wall heat shrink, 1.5" (38.1mm) diameter, clear cross-linked polyolefin, 100 ft. (30.5m) per reel.
Description
1-1/2"X100' CLR THINWALL HS TUBE
Product Type
Dry-Shrink™ HSTT150-CC Heat Shrink
extra long description
PAN HSTT150-CC Dry-Shrink™ HSTT150-
Additional Information
media
Yes
outside diameter
1.5
Shrink Ratio
2:1
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT150-CC
Brand
Panduit®
GTIN
00074983915682
UPC
074983915682
Taxonomies, Classifications, and Categories
Type
Heat-Shrink Tubing
Packaging
Weight per roll
6.14
Carton
1
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT150CC.
Jump To:

Cross Referenced

These items are similar to HSTT150CC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTT150-CC Panduit 00074983915682
CPO1500-C-C Thomas & Betts 00786210838564

* All prices subject to change.

Begin Live Chat