HSTT1948Q - Heatshrnk Tubing 3/16 BLK

Panduit

  • $3.96 (Each)
  • $3.96 (Each)

  • $99.00 (Per 25)
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
HSTT1948Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT19-48-Q
Description
Heatshrnk Tubing 3/16 BLK
The HSTT19-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.187” Diameter X 4’ Long (4.8 MM X 1.2 M). Color Black. 25 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905904 / 0074983905904 / 00074983905904
Weight per unit
0.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.96 (Each)
Carton
$99.00 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
252
Resources
Images
 
 
HSTT1948Q - Video
 
HSTT1948Q - Small Image
 
HSTT1948Q - Small Image
 
HSTT1948Q - Large Image
Other Links
 
 
HSTT1948Q - Other
 
HSTT1948Q - Other
 
HSTT1948Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 252

Location search:

Distribution Centers

Location Stock Available
Bossier City
8 View Store

A-L

Location Stock Available
Lafayette
11 View Store

M-Z

Location Stock Available
Shreveport
10 View Store
These alternate items can be purchased instead of HSTT1948Q.
Jump To:

Cross Referenced

These items are similar to HSTT1948Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/1648BLACK 3M Electrical Products n/a
HSB316T48PF Burndy 00781810212462
46-604 Ideal Industries 783250466047
25005 ILSCO 00783669421293
HSTT1948Q Panduit 00074983905904
CMP1870A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat