LAMA25056QY - 1BRL Alcu Lug

Panduit

  • $3.42 (Each)
  • $3.42 (Each)

  • $171.06 (Per 50)

  • $342.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LAMA25056QY
Manufacturer
Panduit
Manufacturer's Part Number
LAMA25056QY
Description
1BRL Alcu Lug
Single Barrel Lug, #6 Awg Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.01 In Overall Length, Screw Terminal, 600 V
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983596133 / 0074983596133 / 00074983596133
Weight per unit
2.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$171.06 (Per 50)
Resources
Images
 
 
LAMA25056QY - Video
 
LAMA25056QY - Small Image
 
LAMA25056QY - Large Image
 
LAMA25056QY - Large Image
Other Links
 
 
LAMA25056QY - Other
 
LAMA25056QY - Other
Features
Terminal Type
Screw
Voltage Rating
600
Material
Aluminum
amperage rating
NA
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2.01 in;51.0 mm
Descriptions
Product Type
Single Barrel Lug
Long Description
Single Barrel Lug, #6 AWG Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.01 in Overall Length, Screw Terminal, 600 V
Short Description
Single Barrel Lug, Non-Insulated, 2.01 in;51.0 mm, 600 V
Special Features
Tin-Plated to Inhibit Corrosion;Compact Design
Description
1BRL ALCU LUG
extra long description
PAN LAMA250-56-QY Pan-Lug™ LAMA250-
Additional Information
Maximum Conductor Size
250 kcmil
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#6 AWG
package quantity
25 PK
Maximum Operating Temperature
+90 °C
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
media
Yes
Number of Holes
1
Stud Size
5/16
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA25056QY
sub brand
Type LAMA
GTIN
00074983596133
UPC
074983596133
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Lug
Packaging
Weight per each
2.36
Carton
50
Uses, Certifications, and Standards
Mounting
1
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
You must have an account to view stock levels
These alternate items can be purchased instead of LAMA25056QY.
Jump To:

Similar Items

Similar items are close alternatives to LAMA25056QY, though they may not be 100% alike.

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor ...
  • Our Part #: ADR25
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($162.72) ·
ADR25 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.51

Each

QTY:
Each
Add
There were no add-on items found for LAMA25056QY.

* All prices subject to change.