LCAF238E - #2 1HOLE 3/8" Stud

Panduit

  • $3.39 (Each)
  • $3.39 (Each)

  • $67.75 (Per 20)

  • $338.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LCAF238E
Manufacturer
Panduit
Manufacturer's Part Number
LCAF2-38-E
Description
#2 1HOLE 3/8" Stud
One-Hole, Flared Barrel, #2 Awg Wire, 3/8 Stud Hole.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983557479 / 0074983557479 / 00074983557479
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.39 (Each)
Carton
$3.39 (Each)
Standard Packaging
$67.75 (Per 20)
Resources
Images
 
 
LCAF238E - Small Image
 
LCAF238E - Large Image
Other Links
 
 
LCAF238E - Other
 
LCAF238E - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Class K and M and DLO
Descriptions
Description
#2 1HOLE 3/8" STUD
extra long description
PAN LCAF2-38-E Pan-Lug™ LCAF2-38-E
Product Type
Pan-Lug™ LCAF2-38-E Copper Compression Connectors - Lugs
Long Description
One-hole, flared barrel, #2 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCAF2-38-E
Brand
PANDUIT
GTIN
00074983557479
UPC
074983557479
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Compression Lug
Packaging
Weight per each
0.99
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
15/16
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
You must have an account to view stock levels

* All prices subject to change.