LCAX614L - 1-HL STD Flex Lug

Panduit

  • $1.99 (Each)
  • $1.99 (Each)

  • $99.34 (Per 50)

  • $198.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAX614L
Manufacturer
Panduit
Manufacturer's Part Number
LCAX614L
Description
1-HL STD Flex Lug
The LCAX6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983433582 / 0074983433582 / 00074983433582
Weight per unit
0.0178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.99 (Each)
Carton
$1.99 (Each)
Standard Packaging
$99.34 (Per 50)
Resources
Images
 
 
LCAX614L - Video
 
LCAX614L - Small Image
 
LCAX614L - Large Image
Tech Bulletins
 
 
LCAX614L - Tech Bulletin
Other Links
 
 
LCAX614L - Other
 
LCAX614L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
1-HL STD FLEX LUG
extra long description
PAN LCAX6-14-L Pan-Lug™ LCAX6-14-L
Product Type
Pan-Lug™ LCAX6-14-L Comp. Lug, 6, Flex, Tin PLT Copper, One
Long Description
The LCAX6-14-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Manufacturers Part Number
LCAX614L
Brand
PANDUIT
GTIN
00074983433582
UPC
074983433582
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0178
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
9/16
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat