PLT1MC0 - Cable Tie, Black, Uv PA6.6, 3.9"L, 18LB, PK100

Panduit®

  • $0.27 (Each)
  • $0.27 (Each)

  • $27.48 (Per 100)

  • $274.80 (Per 1,000)

In-Stock: 45,200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT1MC0
Manufacturer
Panduit®
Manufacturer's Part Number
PLT1M-C0
Description
Cable Tie, Black, Uv PA6.6, 3.9"L, 18LB, PK100
Panduit PLT1M-C0 Locking Cable Ties Are Designed to Satisfy The Needs Of Weather Resistant Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 3.9" (99MM) Length. Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540563 / 0074983540563 / 00074983540563
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$27.48 (Per 100)
Standard Packaging
$274.80 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45,200
Resources
Images
 
 
PLT1MC0 - Video
 
PLT1MC0 - Small Image
 
PLT1MC0 - Large Image
Other Links
 
 
PLT1MC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.94
Thickness
0.05
Descriptions
Description
CABLE TIE, BLACK, UV PA6.6, 3.9"L, 18LB, PK100
Extra Long Description
PAN PLT1M-C0 Pan-Ty® PLT1M-C0 Cable
Long Description
Panduit PLT1M-C0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 3.9" (99mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Product Type
Pan-Ty® PLT1M-C0 Cable Tie, Black, Uv PA6.6, 3.9"L, 18LB, PK
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
18
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PLT1M-C0
GTIN
00074983540563
UPC
074983540563
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
0.08
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat