PLT2SM0 - 7.4" 50LB BLK LCK CBL Tie

Panduit®

  • $146.18 (Per 1,000)
  • $0.15 (Each)

  • $146.18 (Per 1,000)

  • $730.90 (Per 5,000)

In-Stock: 9,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT2SM0
Manufacturer
Panduit®
Manufacturer's Part Number
PLT2S-M0
Description
7.4" 50LB BLK LCK CBL Tie
Panduit PLT2S-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4” (188MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540792 / 0074983540792 / 00074983540792
Weight per unit
3.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.15 (Each)
Carton
$146.18 (Per 1,000)
Standard Packaging
$730.90 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,000
Resources
Images
 
 
PLT2SM0 - Video
 
PLT2SM0 - Small Image
 
PLT2SM0 - Large Image
Other Links
 
 
PLT2SM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
PAN PLT2S-M0 Pan-Ty® PLT2S-M0 Cable
Description
7.4" 50LB BLK LCK CBL TIE
Product Type
Pan-Ty® PLT2S-M0 Cable Tie, Black, Uv PA6.6, 7.4"L, 50LB, PK
Long Description
Panduit PLT2S-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4” (188mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PLT2S-M0
Brand
Panduit®
GTIN
00074983540792
UPC
074983540792
Availability
minimum qty
1000
Packaging
Weight per each
3.215
Carton
1000
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
9,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat