PN146RC - #14 Nyl RG Term

Panduit

  • $0.91 (Each)
  • $0.91 (Each)

  • $91.16 (Per 100)
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
PN146RC
Manufacturer
Panduit
Manufacturer's Part Number
PN146RC
Description
#14 Nyl RG Term
The PN14-6R-C Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800162 / 0074983800162 / 00074983800162
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$91.16 (Per 100)
Resources
Images
 
 
PN146RC - Video
 
PN146RC - Small Image
 
PN146RC - Large Image
Other Links
 
 
PN146RC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#6
Descriptions
extra long description
PAN PN14-6R-C Pan-Term® PN14-6R-C R
Description
#14 NYL RG TERM
Product Type
Pan-Term® PN14-6R-C Ring Terminal, Blue, Nylon, 14-18 Awg, #
Long Description
The PN14-6R-C Pan-Term® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PN146RC
Brand
PANDUIT
GTIN
00074983800162
UPC
074983800162
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.0006
Carton
100
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
7/32
standard
cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-107)
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PN146RC.
Jump To:

Cross Referenced

These items are similar to PN146RC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG146R/SX 3M Electrical Products 00051128586617
TN14-6 Burndy 00781810734407
yae14n43 Burndy 00781810804537
TN146 Burndy 78181073440
R14-6N Greaves 00784491162262
R146N Greaves 78449116226
S14-6N Greaves 00784491165355
S146N Greaves 78449116535
83322 Ideal Industries 78325083322
19073-0067 Molex n/a
11336 Morris 00601986113366
R16-6N NSi Industries 00662381073068
R16-6N-BULK NSi Industries n/a
R14-6N NSi Industries n/a
PN14-6R-C Panduit 00074983800162
PNF14-6R-C Panduit 00074983513253
PN146RC Panduit 07498380016
R6B-6S Penn-Union 00785037914116
R6B-6 Penn-Union 00785037914109
R6BS Penn-Union n/a
RB14-6 Thomas & Betts 00786210804026
RB853 Thomas & Betts 00786210818559
RB146 Thomas & Betts 78621080402

* All prices subject to change.

Begin Live Chat