S750C0 - 7-1/2" 50LB BLK Stronghold CBL Tie

Panduit®

  • $5.61 (Per 100)
  • $0.06 (Each)

  • $5.61 (Per 100)

  • $56.10 (Per 1,000)

In-Stock: 0 available locally (Carthage, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S750C0
Manufacturer
Panduit®
Manufacturer's Part Number
S7-50-C0
Description
7-1/2" 50LB BLK Stronghold CBL Tie
The S7-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 7.4” (188MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258020 / 0613056258020 / 00613056258020
Weight per unit
0.273 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$5.61 (Per 100)
Standard Packaging
$56.10 (Per 1,000)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
6,800
Resources
Images
 
 
S750C0 - Video
 
S750C0 - Small Image
 
S750C0 - Large Image
Other Links
 
 
S750C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
7.4
Descriptions
Product Type
Stronghold™ S7-50-C0 Cable Tie, Black, Pa 6.6, 50LB Min Loop
extra long description
PAN S7-50-C0 StrongHold™ S7-50-C0 C
Description
7-1/2" 50LB BLK STRONGHOLD CBL TIE
Long Description
The S7-50-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 7.4” (188mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
S7-50-C0
Brand
Panduit®
GTIN
00613056258020
UPC
613056258020
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight per each
0.273
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,800

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
3,000 View Store

M-Z

Location Stock Available
Mesa
1,000 View Store

* All prices subject to change.

Begin Live Chat