SMP16A3X0 - Adhesive Back MNT 1.0" X 1.0" X 1/4" BLCK Nyln

Panduit®

  • $6.18 (Per 30)
  • $0.21 (Each)

  • $6.18 (Per 30)

  • $20.61 (Per 100)

  • $61.83 (Per 300)

In-Stock: 0 available locally (Enid, OK) (change location)
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
SMP16A3X0
Manufacturer
Panduit®
Manufacturer's Part Number
SMP16A-3X0
Description
Adhesive Back MNT 1.0" X 1.0" X 1/4" BLCK Nyln
Stronghold SMP16A-3X0 Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Black In Color, and Come In Packages Of 30.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122110 - Adhesive mounts
UPC/EAN/GTIN
613056776906 / 0613056776906 / 00613056776906
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
30
Unit
$0.21 (Each)
Carton
$6.18 (Per 30)
Standard Packaging
$61.83 (Per 300)
Stock Availability
Enid
0 (Find nearest stock)
Oklahoma City
0
All Stores
1,710
Resources
Images
 
 
SMP16A3X0 - Video
 
SMP16A3X0 - Small Image
 
SMP16A3X0 - Large Image
Attachments
 
 
SMP16A3X0 - Specification Sheet
Other Links
 
 
SMP16A3X0 - Other
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
ADHESIVE BACK MNT 1.0" X 1.0" X 1/4" BLCK NYLN
Product Type
Stronghold™ SMP16A-3X0 Cable Tie Mount, Black, Pa 6.6, Rubbe
extra long description
PAN SMP16A-3X0 StrongHold™ SMP16A-3
Long Description
StrongHold SMP16A-3X0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .976" (25 x 25 mm), are black in color, and come in packages of 30.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SMP16A-3X0
Brand
Panduit®
GTIN
00613056776906
UPC
613056776906
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
30
Packaging
Weight per each
0.12
Carton
30
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,710

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
510 View Store

M-Z

Location Stock Available
Mesa
210 View Store

* All prices subject to change.

Begin Live Chat