SP22C - Service Post Conn

Panduit

  • $39.61 (Each)
  • $39.61 (Each)

  • $3,960.81 (Per 100)

In-Stock: 284 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP22C
Manufacturer
Panduit
Manufacturer's Part Number
SP2-2-C
Description
Service Post Conn
Service Post Connector, #10 Awg (Solid);#2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 In Overall Length, 19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716654 / 0074983716654 / 00074983716654
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.61 (Each)
Carton
$39.61 (Each)
Standard Packaging
$3,960.81 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
284
Resources
Images
 
 
SP22C - Video
 
SP22C - Small Image
 
SP22C - Small Image
 
SP22C - Large Image
 
SP22C - Large Image
Tech Bulletins
 
 
SP22C - Tech Bulletin
Other Links
 
 
SP22C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Clamp Material
Copper
Conductor Material
Copper
Dimensions and Weight
Length
1.38
Overall Length
1.38 in;35.1 mm
Descriptions
Description
SERVICE POST CONN
Extra Long Description
PAN SP2-2-C StructuredGround™ SP2-2
Long Description
Service Post Connector, #10 AWG (Solid);#2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 in Overall Length, 19 lb/EA
Product Type
Service Post Connector
Short Description
Service Post Connector, Non-Insulated, 1.38 in;35.1 mm, #10-2 AWG Bronze
Special Features
Connecting Conductors to Various Sizes of Tapped Hole;Suitable for Direct Burial in Earth or Concrete
Additional Information
For Stud Size
3/8 in - 16
For Use With
Grounding two Copper Code Conductors to Steel Structures;Busbars;Transformers
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#10 AWG (Solid);#2 AWG (Stranded)
Media
Yes
Package Quantity
100 PK
Standards Met
cULus Listed 467;DB Rated
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SP22C
Sub Brand
Structuredground
GTIN
00074983716654
UPC
074983716654
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Grounding Connector
Packaging
Weight
19 lb/EA
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Utility/Ground Grid
Standard
cULus Listed - 467, DB Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 284

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store
Odessa
229 View Store

A-L

Location Stock Available
Andrews
13 View Store
Big Spring
24 View Store

M-Z

Location Stock Available
Midland
13 View Store
Pecos
4 View Store

* All prices subject to change.

Begin Live Chat