SP22C - Service Post Conn

Panduit

  • $34.74 (Each)
  • $34.74 (Each)

  • $3,473.74 (Per 100)
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
SP22C
Manufacturer
Panduit
Manufacturer's Part Number
SP22C
Description
Service Post Conn
Service Post Connector, #10 Awg (Solid);#2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 In Overall Length, 19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716654 / 0074983716654 / 00074983716654
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.74 (Each)
Carton
$34.74 (Each)
Standard Packaging
$3,473.74 (Per 100)
Resources
Images
 
 
SP22C - Video
 
SP22C - Small Image
 
SP22C - Small Image
 
SP22C - Large Image
 
SP22C - Large Image
Tech Bulletins
 
 
SP22C - Tech Bulletin
Other Links
 
 
SP22C - Other
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
Copper
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
1.38 in;35.1 mm
Length
1.38
Descriptions
Product Type
Service Post Connector
Short Description
Service Post Connector, Non-Insulated, 1.38 in;35.1 mm, #10-2 AWG Bronze
Long Description
Service Post Connector, #10 AWG (Solid);#2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 in Overall Length, 19 lb/EA
Special Features
Connecting Conductors to Various Sizes of Tapped Hole;Suitable for Direct Burial in Earth or Concrete
Description
SERVICE POST CONN
extra long description
PAN SP2-2-C StructuredGround™ SP2-2
Additional Information
Maximum Conductor Size
#10 AWG (Solid);#2 AWG (Stranded)
For Stud Size
3/8 in - 16
Insulated/Non-Insulated
Non-Insulated
for use with
Grounding two Copper Code Conductors to Steel Structures;Busbars;Transformers
Standards Met
cULus Listed 467;DB Rated
package quantity
100 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SP22C
sub brand
Structuredground
GTIN
00074983716654
UPC
074983716654
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Grounding Connector
Packaging
Weight
19 lb/EA
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed - 467, DB Rated
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP22C.
Jump To:

Similar Items

Similar items are close alternatives to SP22C, though they may not be 100% alike.

Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Con...
  • Our Part #: SP4DS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP4DS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($9,428.65) ·
SP4DS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$94.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat