T050X000YKMBK - 1/2"X30' CLR Cont Tape Wire Label Cass

Panduit

  • $66.33 (Each)
  • $66.33 (Each)

In-Stock: 0 available locally (Baton Rouge, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T050X000YKMBK
Manufacturer
Panduit
Manufacturer's Part Number
T050X000YKM-BK
Description
1/2"X30' CLR Cont Tape Wire Label Cass
The T050X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 0.50" X 30' (12 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056761919 / 0613056761919 / 00613056761919
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.33 (Each)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
T050X000YKMBK - Video
 
T050X000YKMBK - Small Image
 
T050X000YKMBK - Large Image
Tech Bulletins
 
 
T050X000YKMBK - Tech Bulletin
Other Links
 
 
T050X000YKMBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2"X30' CLR CONT TAPE WIRE LABEL CASS
extra long description
PAN T050X000YKM-BK PXE™ T050X000YKM
Product Type
Pxe™ T050X000YKM-BK MP Printer Cont. Tape, Safety & Id, Poly
Long Description
The T050X000YKM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP100 and MP300 printers. Polyester. 0.50" x 30' (12 mm x 9.1 m). Color Black on Clear. 1 cassette per package.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T050X000YKM-BK
GTIN
00613056761919
UPC
613056761919
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
1.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat