T70RAWH - Right Angle FTG

Panduit

  • $43.89 (Each)
  • $43.89 (Each)

  • $438.90 (Per 10)
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
T70RAWH
Manufacturer
Panduit
Manufacturer's Part Number
T70RAWH
Description
Right Angle FTG
The Right Angle Fitting Is Used to Join Sections Of T-70 Raceway At Right Angles While Maintaining Proper Separation Of Power and Data. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983630868 / 0074983630868 / 00074983630868
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.89 (Each)
Carton
$438.90 (Per 10)
Standard Packaging
$43.89 (Each)
Resources
Images
 
 
T70RAWH - Video
 
T70RAWH - Small Image
 
T70RAWH - Large Image
Attachments
 
 
T70RAWH - Specification Sheet
Other Links
 
 
T70RAWH - Other
 
T70RAWH - Other
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
PVC
Cover Type
Right Angle
Dimensions and Weight
Width
5.82
Length
6.3
Descriptions
Description
RIGHT ANGLE FTG
extra long description
PAN T70RAWH Surface Raceway, T-70 R
Long Description
The right angle fitting is used to join sections of T-70 raceway at right angles while maintaining proper separation of power and data. It is White.
Product Type
Surface Raceway, T-70 Right Angle Fitting, Off-White
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70RAWH
Brand
PANDUIT
GTIN
00074983630868
UPC
074983630868
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Surface Raceway Fitting
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116132
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat