1250L - SW Moment Control 15A 120/277V Lock Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1250L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1250-L
Description
SW Moment Control 15A 120/277V Lock Gy
Locking Manual Controller, Single-Pole, Double-Throw Switch. 15A, 120/277VAC Rating, Tested to 3A, 24VDC Rating.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007125023 / 0785007125023 / 00785007125023
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1250L - Small Image
 
1250L - Large Image
Brochures
 
 
1250L - Brochure
Other Links
 
 
1250L - Other
 
1250L - Other
 
1250L - Other
 
1250L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Wattage
1
Voltage Rating
120/277
amperage rating
15
insulation
Bare
Poles
spdt
Material, Color, and Finish
Color
Locking
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
Locking Manual Controller, Single-Pole, Double-Throw Switch. 15A, 120/277VAC rating, Tested to 3A, 24VDC rating.
Product Type
SW Moment CNTRL 15A 120/277V Lock Gy
extra long description
P&S 1250L SW MOMENT CNTRL 15A 120/
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box\
Description
SW MOMENT CONTROL 15A 120/277V LOCK GY
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Contact Configuration
NO
Manufacturer Information
Manufacturers Part Number
1250-L
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007125023
UPC
785007125023
Taxonomies, Classifications, and Categories
Type
Manual Controller
Category Description
Residential plates
Trade Size
Amperage
15.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
standard
CSA, UL, CULUS, UL listed
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat