1447 - Straight Blade Rubber Plug 15A 125V 5-15P

Legrand-Pass & Seymour

  • $29.72 (Each)
  • $29.72 (Each)

  • $594.40 (Per 20)
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
1447
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1447
Description
Straight Blade Rubber Plug 15A 125V 5-15P
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.6 In Diameter, 2.44 In Length, #18 to #10 Awg Wire Size, Corrosion Resistant, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007114102 / 0785007114102 / 00785007114102
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.72 (Each)
Standard Packaging
$594.40 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
272
Resources
Images
 
 
1447 - Large Image
 
1447 - Small Image
 
1447 - Large Image
Other Links
 
 
1447 - Other
 
1447 - Other
 
1447 - Other
 
1447 - Other
 
1447 - Other
Specifications Sheets
 
 
1447 - Specification Sheet
Brochures
 
 
1447 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat