1594SWTLACC5 - Gfci Recp/SW 15A 120V

Pass and Seymour

  • $39.96 (Each)
  • $39.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1594SWTLACC5
Manufacturer
Pass and Seymour
Manufacturer's Part Number
1594-SWTLACC5
Description
Gfci Recp/SW 15A 120V
Combination Gfci Receptacle, Decorator; 120 Vac 15 Ampere Single Pole Switch; Nema 5-15R 125 Vac 15 Ampere 1 Pole Gfci Straight Blade Receptacle; Thermoplastic; Light Almond; Back Wiring; Wall Plate Not Included
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
078500726979
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.96 (Each)
Resources
Attachments
 
 
1594SWTLACC5 - Specification Sheet
Images
 
 
1594SWTLACC5 - Small Image
 
1594SWTLACC5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Descriptions
Description
GFCI RECP/SW 15A 120V
Long Description
COMBINATION GFCI RECEPTACLE, DECORATOR; 120 VAC 15 AMPERE SINGLE POLE SWITCH; NEMA 5-15R 125 VAC 15 AMPERE 1 POLE GFCI STRAIGHT BLADE RECEPTACLE; THERMOPLASTIC; LIGHT ALMOND; BACK WIRING; WALL PLATE NOT INCLUDED
Commodity Description
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
Additional Information
Wall Plate Included
0 IN
Switch Type
120 VAC 15 AMPERE SINGLE POLE
Wiring
BACK
Receptacle Type
NEMA 5-15R 125 VAC 15 AMPERE 1 POLE GFCI STRAIGHT BLADE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1594-SWTLACC5
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DECORATOR
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
UL 20, UL 498, UL 943, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat