1595TRWRI - 15A 125V Iv WRTR GFI Dup Recpt

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595TRWRI
Manufacturer
Pass & Seymour
Manufacturer's Part Number
1595-TRWRI
Description
15A 125V Iv WRTR GFI Dup Recpt
Trademaster 15A 125V Spec GRD Weatherresistant Dup Gfci Ivy
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500724090
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1595TRWRI - Small Image
 
1595TRWRI - Large Image
Attachments
 
 
1595TRWRI - Specification Sheet
Installation Sheets
 
 
1595TRWRI - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Number of Wires
3 in
Voltage Rating
125 Volt AC at 60 Hertz
Current Rating
15 Amp
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Gfci Receptacle
Description
15A 125V IV WRTR GFI DUP RECPT
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; IVORY COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VOLT AC AT 60 HERTZ VOLTAGE RATING
Additional Information
Overall Dimension 1.72 Inch Width x 1.13 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Manufacturers Part Number
1595-TRWRI
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595TRWRI.
Jump To:

Similar Items

Similar items are close alternatives to 1595TRWRI, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRWRI
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRWRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($303.20) ·
1597TRWRI - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat