1597SWTTRICC4 - Self Test Gfci Rec/SW TR 15A 125V Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1597SWTTRICC4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-SWTTRICC4
Description
Self Test Gfci Rec/SW TR 15A 125V Iv
<P>Conducts An Automatic Test Every Three Seconds, Ensuring It'S Always Ready to Protect. If The Device Fails The Test, The Indicator Light Flashes to Signal That The Gfci Should Be Replaced. It Also Has Our Proven Safelock? Protection Feature: If Critical Components Are Damaged and Protection Is Lost, Power to The Receptacle Is Disconnected.</P><BR /><P>For Detailed Tamper-Resistant Receptacle Information, Visit Our <Span Style=""Color: #45C1D9?""><A Href=""HTTP://WWW.Legrand.Us/Passandseymour/Tamper-Resi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007049442 / 00785007049442
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1597SWTTRICC4 - Large Image
 
1597SWTTRICC4 - Large Image
 
1597SWTTRICC4 - Large Image
 
1597SWTTRICC4 - Small Image
Brochures
 
 
1597SWTTRICC4 - Brochure
Other Links
 
 
1597SWTTRICC4 - Other
 
1597SWTTRICC4 - Other
 
1597SWTTRICC4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Descriptions
Description
SELF TEST GFCI REC/SW TR 15A 125V IV
Long Description
<p>Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock? Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.</p><br /><p>For detailed Tamper-Resistant receptacle information, visit our <span style=""color: #45c1d9?""><a href=""http://www.legrand.us/passandseymour/tamper-resi
Features
Combination
Product Type
Disc Sub 1597swttriccd4
extra long description
P&S 1597SWTTRICC4 DISC SUB 1597SWTT
Additional Information
Voltage
125.0 V
Mounting Type
Box
Outlet Type
GFCI, Self-Test, Tamper-Resistant
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-SWTTRICC4
GTIN
00785007049442
UPC
785007049442
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597SWTTRICC4.
Jump To:

Similar Items

Similar items are close alternatives to 1597SWTTRICC4, though they may not be 100% alike.

A Step Up From Ordinary, This Combination Device Features A Compact Switch With ...
  • Our Part #: 1597SWTTRICCD4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597SWTTRICCD4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($180.28) ·
1597SWTTRICCD4 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat