1597SWTTRWCCD4 - Radiant 15A Self Test Gfci/Switch No PLT WH

Legrand-Pass & Seymour

  • $47.38 (Each)
  • $47.38 (Each)

  • $189.52 (Per 4)

Available from manufacturer.
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
1597SWTTRWCCD4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597SWTTRWCCD4
Description
Radiant 15A Self Test Gfci/Switch No PLT WH
A Step Up From Ordinary, This Combination Device Features A Compact Switch With A Tamper-Resistant Gfci Outlet. Ideal For Use With Vents In Kitchens and Baths, The Code-Compliant Outlet Self-Tests Automatically Every Three Seconds to Ensure Reliable Protection Ground Fault Occurrences, and Makes It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. Part Of The Radiant Registered Collection, It Also Features Sleek, Clean Lines For A Sophisticated Look. Made
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007135749 / 0785007135749 / 00785007135749
Weight per unit
0.2975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.38 (Each)
Standard Packaging
$189.52 (Per 4)
Stock Availability
Dallas
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
1597SWTTRWCCD4 - Large Image
 
1597SWTTRWCCD4 - Large Image
 
1597SWTTRWCCD4 - Large Image
 
1597SWTTRWCCD4 - Large Image
 
1597SWTTRWCCD4 - Small Image
 
1597SWTTRWCCD4 - Large Image
 
1597SWTTRWCCD4 - Video
Attachments
 
 
1597SWTTRWCCD4 - Specification Sheet
Brochures
 
 
1597SWTTRWCCD4 - Brochure
Other Links
 
 
1597SWTTRWCCD4 - Other
 
1597SWTTRWCCD4 - Other
 
1597SWTTRWCCD4 - Other
 
1597SWTTRWCCD4 - Other
 
1597SWTTRWCCD4 - Other
 
1597SWTTRWCCD4 - Other
 
1597SWTTRWCCD4 - Other
 
1597SWTTRWCCD4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1;2
Number of Gangs
1.0
Number of Wires
3
Material, Color, and Finish
Finish
Matte
Descriptions
extra long description
P&S 1597SWTTRWCCD4 RADIANT 15A SLFT
Product Type
Radiant 15A SLFTST Gfci/Switch No PLT WH
Description
RADIANT 15A SELF TEST GFCI/SWITCH NO PLT WH
Features
Combination, Self-Test
Special Features
Single Pole Switch
Long Description
A step up from ordinary, this combination device features a compact switch with a tamper-resistant GFCI outlet. Ideal for use with vents in kitchens and baths, the code-compliant outlet self-tests automatically every three seconds to ensure reliable protection ground fault occurrences, and makes it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Part of the radiant Registered Collection, it also features sleek, clean lines for a sophisticated look. Made
Additional Information
media
Yes
Mounting Type
Box
indoor/outdoor
Indoor
Voltage
125.0 V
Outlet Type
Tamper-Resistant, GFCI
Wall Plate Included
YES
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597SWTTRWCCD4
GTIN
00785007135749
UPC
785007135749
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Switch, Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2975
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
nema rating
15A
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1597SWTTRWCCD4.
Jump To:

Similar Items

Similar items are close alternatives to 1597SWTTRWCCD4, though they may not be 100% alike.

Eaton Gfci Receptacle, White A42
  • MFR Part #: TRSGFS15W-M-L
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($216.85) ·
TRSGFS15WML - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$43.37

Each

QTY:
Each
Add
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seym...
  • Our Part #: 1595SWTTRWCC4
  • DFW RDC Availability: 18
  • Total Availability: In Stock
  • MFR Part #: 1595SWTTRWCC4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($137.60) ·
1595SWTTRWCC4 - Pass & Seymour/Legrand

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat