15AC3 - 15A 120/277VAC B+S Wire 3W SW BN

Pass & Seymour/Legrand

  • $18.43 (Each)
  • $18.43 (Each)

  • $184.31 (Per 10)

  • $1,843.10 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15AC3
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
N/A
Description
15A 120/277VAC B+S Wire 3W SW BN
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Industrial Switches
UNSPSC
-
UPC/EAN/GTIN
78500711530
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$18.43 (Each)
Carton
$18.43 (Each)
Standard Packaging
$184.31 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15A 120/277VAC B+S WIRE 3W SW BN
Manufacturer Information
Brand
Pass & Seymour/Legrand
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat