20415N - Plug 4W 30A600VAC 20A250VDC PW Int

Legrand-Pass & Seymour

  • $175.64 (Each)
  • $175.64 (Each)

  • $1,756.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20415N
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
20415N
Description
Plug 4W 30A600VAC 20A250VDC PW Int
Plug 3POLE 4WIRE 30AMP 600VOLT Ac 20AMP 250VOLT DC Power Interrupting
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007230154 / 00785007230154
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.64 (Each)
Standard Packaging
$1,756.40 (Per 10)
Resources
Images
 
 
20415N - Small Image
 
20415N - Large Image
Brochures
 
 
20415N - Brochure
Other Links
 
 
20415N - Other
 
20415N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0-18
Poles
3
Phase
3
amperage rating
30
Number of Wires
4
Voltage Rating
600
Dimensions and Weight
Size
4.2"
Descriptions
Product Type
Plug 4W 30A600VAC 20A250VDC PW Int
Description
PLUG 4W 30A600VAC 20A250VDC PW INT
extra long description
P&S 20415N PLUG 4W 30A600VAC 20A250
Long Description
Plug 3pole 4wire 30amp 600volt Ac 20amp 250volt Dc Power Interrupting
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
20415N
GTIN
00785007230154
UPC
785007230154
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Availability
Status
Inactive
Packaging
Weight per each
0.68
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat