2095TRI - 20A 125V Iv TR GFI Rec

Legrand-Pass & Seymour

  • $23.99 (Each)
  • $23.99 (Each)

  • $239.90 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095TRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2095TRI
Description
20A 125V Iv TR GFI Rec
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.73 In Width, 4.20 In Height, High Impact Resistant Thermoplastic, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.3800 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007423860 / 00785007423860
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Carton
$23.99 (Each)
Standard Packaging
$239.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
2095TRI - Large Image
 
2095TRI - Small Image
 
2095TRI - Large Image
Brochures
 
 
2095TRI - Brochure
Other Links
 
 
2095TRI - Other
 
2095TRI - Other
 
2095TRI - Other
 
2095TRI - Other
 
2095TRI - Other
 
2095TRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2095TRI.
Jump To:

Similar Items

Similar items are close alternatives to 2095TRI, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097TRI
  • Nacogdoches Availability: 30
  • Total Availability: In Stock
  • MFR Part #: 2097-TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($248.20) ·
2097TRI - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat