2097 - Radiant Self Test Gfci 20A 125V BR

Legrand-Pass & Seymour

  • $23.19 (Each)
  • $23.19 (Each)

  • $231.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097
Description
Radiant Self Test Gfci 20A 125V BR
Self-Test Duplex Receptacle, 20 A, 125 V, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Brown, 0.025 Sec Trip Time, 0.2750 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036428 / 0785007036428 / 00785007036428
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.19 (Each)
Standard Packaging
$231.90 (Per 10)
Resources
Images
 
 
2097 - Large Image
 
2097 - Large Image
 
2097 - Small Image
 
2097 - Large Image
 
2097 - Large Image
 
2097 - Large Image
 
2097 - Large Image
 
2097 - Large Image
 
2097 - Video
Brochures
 
 
2097 - Brochure
Other Links
 
 
2097 - Other
 
2097 - Other
 
2097 - Other
 
2097 - Other
 
2097 - Other
 
2097 - Other
 
2097 - Other
 
2097 - Other
 
2097 - Other
 
2097 - Other
 
2097 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Material
Thermoplatic
Number of Gangs
1.0
Poles
2
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Width
1.73 in
Height
4.20 in
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Brown, 0.025 sec Trip Time, 0.2750 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, Brown
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Description
RADIANT SELF TEST GFCI 20A 125V BR
extra long description
P&S 2097 RADIANT SELF TEST GFCI 20A
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Self-Test, GFCI
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097
GTIN
00785007036428
UPC
785007036428
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2750 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat