2097HGTRWRLA - Gfci Hosp GRD Recp TR WR 20A La

Legrand-Pass & Seymour

  • $109.11 (Each)
  • $109.11 (Each)

  • $1,091.10 (Per 10)

In-Stock: 0 available locally (Fort Smith, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097HGTRWRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097HGTRWRLA
Description
Gfci Hosp GRD Recp TR WR 20A La
Hospital-Grade Tamper-Resistant Weather-Resistant 15A Self-Test Duplex Gfci
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007180657 / 0785007180657 / 00785007180657
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.11 (Each)
Standard Packaging
$1,091.10 (Per 10)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
11
Resources
Images
 
 
2097HGTRWRLA - Small Image
 
2097HGTRWRLA - Large Image
 
2097HGTRWRLA - Large Image
Other Links
 
 
2097HGTRWRLA - Other
 
2097HGTRWRLA - Other
 
2097HGTRWRLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Descriptions
Long Description
Hospital-Grade Tamper-Resistant Weather-Resistant 15A Self-Test Duplex GFCI
extra long description
P&S 2097HGTRWRLA GFCI REC HOSP TR W
Product Type
Gfci Rec Hosp TR WR 20A La
Features
Hospital-Grade Tamper-Resistant Weather-Resistant 15A Self-Test Duplex GFCI
Description
GFCI HOSP GRD RECP TR WR 20A LA
Additional Information
indoor/outdoor
Outdoor
Outlet Type
Weather-Resistant, GFCI, Tamper-Resistant, Self-Test
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
2097HGTRWRLA
GTIN
00785007180657
UPC
785007180657
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential Switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.28
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat