26TELTVWCC10 - Telephone 2 Outlet 4W W

Legrand-On-Q

  • $9.34 (Each)
  • $9.34 (Each)

  • $93.40 (Per 10)

  • $934.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26TELTVWCC10
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26TELTV-WCC10
Description
Telephone 2 Outlet 4W W
Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack. With One-Piece Molded Plate Decorator Outline. Light Almond.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007044225 / 0785007044225 / 00785007044225
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.34 (Each)
Carton
$93.40 (Per 10)
Resources
Images
 
 
26TELTVWCC10 - Small Image
 
26TELTVWCC10 - Large Image
Brochures
 
 
26TELTVWCC10 - Brochure
Other Links
 
 
26TELTVWCC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
3
Size
4.7"
Descriptions
Description
TELEPHONE 2 OUTLET 4W W
Product Type
Telephone 2 Outlet 4W W
extra long description
OnQ 26TELTVWCC10 TELEPHONE 2 OUTLET
Special Features
Decorator wall strap, 1 GHz F-connector, RJ11 modular jack, high-impact thrermoplastic, single-gang
Long Description
Combination f type coaxial connector and four conductor RJ11 telephone jack. With one-piece molded plate decorator outline. Light Almond.
Additional Information
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26TELTV-WCC10
GTIN
00785007044225
UPC
785007044225
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Coaxial Connector Telephone Jack
Packaging
Weight per each
0.105
Carton
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
ROHS, UL, UL, RoHS
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat