3232TREXWRW - Cca Resi Receptacle 15A TR WR W

Legrand-Pass & Seymour

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.65 (Per 10)

  • $256.52 (Per 100)

  • $513.04 (Per 200)
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
3232TREXWRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TREXWRW
Description
Cca Resi Receptacle 15A TR WR W
Save Time and Reduce The Risk Of Improper Wiring With The 15A Tamper-Resistant External Pressure Plated Duplex Receptacle. The External Pressure Plate Expedites Installation, Requiring No Need to Loop The Wire. It Also Provides Additional Space to Easily Fit Larger Wire Gauge Sizes, Up to #10 Wires. Also Including Tamper and Weather* Resistance, This Model Was Designed For Use In Outdoor Spaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007503678 / 0785007503678 / 00785007503678
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$25.65 (Per 10)
Standard Packaging
$513.04 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
7,545
Resources
Images
 
 
3232TREXWRW - Large Image
 
3232TREXWRW - Large Image
 
3232TREXWRW - Large Image
 
3232TREXWRW - Large Image
 
3232TREXWRW - Large Image
 
3232TREXWRW - Large Image
 
3232TREXWRW - Small Image
 
3232TREXWRW - Large Image
 
3232TREXWRW - Large Image
 
3232TREXWRW - Large Image
Attachments
 
 
3232TREXWRW - Specification Sheet
Other Links
 
 
3232TREXWRW - Other
 
3232TREXWRW - Other
 
3232TREXWRW - Other
 
3232TREXWRW - Other
 
3232TREXWRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,545

Location search:
These alternate items can be purchased instead of 3232TREXWRW.
Jump To:

Similar Items

Similar items are close alternatives to 3232TREXWRW, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRWRW
  • Sulphur Springs Availability: 3
  • Total Availability: In Stock
  • MFR Part #: 3232-TRWRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.44) ·
3232TRWRW - Pass & Seymour/Legrand

Sulphur Springs Availability: In Stock

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat