36348402 - 1X12 Telecom W/Wans (RC S-L-A)

On-Q

  • $95.11 (Each)
  • $95.11 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36348402
Manufacturer
On-Q
Manufacturer's Part Number
363484-02
Description
1X12 Telecom W/Wans (RC S-L-A)
Basic Telecom Module, Basic Telecom Module Type; 18 Gauge Cold Rolled Steel Material; Smooth Finish; 6.42 Inch; 2.9 Inch; 1.5 Inch; No Adjustable Height; Black Manufacturers Color Name; Security System For Use With/Fits; No Assembly Required
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
080442801004
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.11 (Each)
Carton
$95.11 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
36348402 - Large Image
Installation Sheets
 
 
36348402 - Installation Sheet
Attachments
 
 
36348402 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18 Gauge Cold Rolled Steel
Material, Color, and Finish
Manufacturers Color Name
BLACK
Finish
Smooth
Dimensions and Weight
Depth
1.5 INCH
Height
2.9 INCH
Width
6.42 INCH
Descriptions
Product Type
Basic Telecom Module
Description
1X12 TELECOM W/WANS (RC S-L-A)
Long Description
BASIC TELECOM MODULE, BASIC TELECOM MODULE TYPE; 18 GAUGE COLD ROLLED STEEL MATERIAL; SMOOTH FINISH; 6.42 INCH; 2.9 INCH; 1.5 INCH; NO ADJUSTABLE HEIGHT; BLACK MANUFACTURERS COLOR NAME; SECURITY SYSTEM FOR USE WITH/FITS; NO ASSEMBLY REQUIRED
Additional Information
Input Plug Type RJ45 Male; Receptacle Type 110 Punchdown, RJ45, RJ31; Number of Receptacles 12 Telecom
Commodity Description
TRANSMITTERS & RECEIVERS
Additional Information
batteries included
NO
For Use with/Fits
Security System
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
363484-02
Taxonomies, Classifications, and Categories
Type
Basic Telecom Module
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat