4770DF - Turnlok Plug 3W 15A 277V

Pass & Seymour/Legrand

  • $20.15 (Each)
  • $20.15 (Each)

  • $201.52 (Per 10)

  • $2,015.17 (Per 100)

In-Stock: 266 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4770DF
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
N/A
Description
Turnlok Plug 3W 15A 277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
78500747701
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Carton
$20.15 (Each)
Standard Packaging
$201.52 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
266
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Manufacturer Information
Brand
Pass & Seymour/Legrand
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat