523GRY - 20A 120/277VAC S Wire Comm 3W SW Gy

Pass & Seymour

  • $7.85 (Each)
  • $7.85 (Each)

  • $78.46 (Per 10)

  • $784.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
523GRY
Manufacturer
Pass & Seymour
Manufacturer's Part Number
52312
Description
20A 120/277VAC S Wire Comm 3W SW Gy
Connector, Polarized Type; Polyamide 6 Material; 0.31 Inch Min. Cable Outer Diameter; 0.59 Inch Max. Cable Outer Diameter; 4 Wire(S); Ul 1682, Csa C22.2 Approval; 440 V Voltage Rating; 16 Ampere Current Rating; 3 Pole(S)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
-
UPC/EAN/GTIN
78500752312
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.85 (Each)
Carton
$7.85 (Each)
Standard Packaging
$78.46 (Per 10)
Resources
Images
 
 
523GRY - Small Image
 
523GRY - Large Image
Attachments
 
 
523GRY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
16 AMPERE
Poles
3 in
Number of Wires
4
Voltage Rating
440 V
Material
POLYAMIDE 6
Descriptions
Product Type
Connector
Additional Information
Applicable Standard IEC 309-1/309-2; Color Red; Overall Dimension 3.19 Inch Dia x 5.94 Inch L; Enclosure IP44; Application Agriculture, Chemical Processing, Construction, Entertainment, Food Processing, Heavy Manufacturing, Light Manufacturing, Waste Wate
Long Description
CONNECTOR, POLARIZED TYPE; POLYAMIDE 6 MATERIAL; 0.31 INCH MIN. CABLE OUTER DIAMETER; 0.59 INCH MAX. CABLE OUTER DIAMETER; 4 WIRE(S); UL 1682, CSA C22.2 APPROVAL; 440 V VOLTAGE RATING; 16 AMPERE CURRENT RATING; 3 POLE(S)
Commodity Description
PIN & SLEEVE DEVICES
Description
20A 120/277VAC S WIRE COMM 3W SW GY
Additional Information
Minimum Cable Outer Diameter
0.31 INCH
Maximum Cable Outer Diameter
0.59 INCH
Grounding Style
Grounding
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
52312
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
POLARIZED
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.57
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat