5252WSP - 5252WSP TVSS DPLX RCPT 15a

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5252WSP
Manufacturer
Pass & Seymour
Manufacturer's Part Number
5252-WSP
Description
5252WSP TVSS DPLX RCPT 15a
Surge Suppression Receptacle, TVSS Duplex; 5-15R; 2 Pole; 3 Wire; 125 Vac; 15 Ampere; White; Back, Side Wiring; Grounding; Commercial Grade; Approval Ul 1449, Ul 498, Csa C22.2, Fsul WC596-G; Legrand Brand; Applicable Standard Nema WD 1
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500719444
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5252WSP - Small Image
 
5252WSP - Large Image
Installation Sheets
 
 
5252WSP - Installation Sheet
Attachments
 
 
5252WSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material, Color, and Finish
Color
White
Descriptions
Product Type
Surge Suppression Receptacle
Long Description
SURGE PROTECTIVE RECEPTACLE, TVSS DUPLEX TYPE; WHITE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 1449/498, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; ISOLATED GROUND; 2 POLE(S); BACK, SIDE WIRING
Description
5252WSP TVSS DPLX RCPT 15A
Additional Information
Applicable Standard ANSI/IEEE C62.41/C62.45, NEMA WD-1/WD-6; Material Nylon; Operating Temperature -4 to 131 Deg F; Includes LED Indicator
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK, SIDE
Ground Type
ISOLATED GROUND
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5252-WSP
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TVSS DUPLEX
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.35
Carton
10
Package
50
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 1449/498, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat