8300HGRY - Compact HG Dup Rec 20A 125V Gry

Legrand-Pass & Seymour

  • $10.93 (Each)
  • $10.93 (Each)

  • $109.26 (Per 10)

  • $1,092.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300HGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300HGRY
Description
Compact HG Dup Rec 20A 125V Gry
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830026 / 0785007830026 / 00785007830026
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.93 (Each)
Carton
$109.26 (Per 10)
Standard Packaging
$1,092.62 (Per 100)
Resources
Images
 
 
8300HGRY - Large Image
Attachments
 
 
8300HGRY - Specification Sheet
Other Links
 
 
8300HGRY - Other
 
8300HGRY - Other
 
8300HGRY - Other
Brochures
 
 
8300HGRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Material
Nylon;Other
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
extra long description
P&S 8300HGRY COMPACT HG DUP REC 20A
Product Type
Compact HG Dup Rec 20A 125V Gry
Description
COMPACT HG DUP REC 20A 125V GRY
Long Description
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Impact-resistant nylon face. One-piece heat-treated triple-wipe brass power contacts. Easily accessible break-off line contact connecting tab for split circuit wiring. Corrosion-resistant, zinc-plated steel strap is locked in. Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors. High strength thermoplastic back body. Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment. Auto-ground clip
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
8300HGRY
GTIN
00785007830026
UPC
785007830026
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2065
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
Mounting
WALL
standard
CULUS, FEDSPEC, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat