AC3000100 - Conical F Connector 100PK

Legrand-On-Q

  • $65.79 (Each)
  • $65.79 (Each)

In-Stock: 66 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC3000100
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC3000100
Description
Conical F Connector 100PK
<P>Unique ""True Round"" Connector For Legrand RG-6 Quad Shield Coax Video Cable Designed Specifically For Residential Home Entertainment Applications. High-Performance ""Trueround"" Crimp Provides A Strong Connection While Maximizing Cable Performance Charac
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
804428009283 / 0804428009283 / 00804428009283
Weight per unit
0.013 L
Price & Packaging
Minimum Order Quantity
1
Unit
$65.79 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
AC3000100 - Small Image
 
AC3000100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conical F Connector 100 Pack
extra long description
OnQ AC3000100 CONICAL F CONNECTOR 1
Long Description
<p>Unique ""true round"" connector for Legrand RG-6 Quad Shield Coax Video Cable designed specifically for residential home entertainment applications. High-performance ""trueround"" crimp provides a strong connection while maximizing cable performance charac
Special Features
F-Type compression connector, RG-G Quad Shield, Y-round
Description
CONICAL F CONNECTOR 100PK
Features
<p>Unique ""true round"" connector for Legrand RG-6 Quad Shield Coax Video Cable designed specifically for residential home entertainment applications. High-performance ""trueround"" crimp provides a strong connection while maximizing cable performance charac
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
AC3000100
GTIN
00804428009283
UPC
804428009283
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
environmental conditions
0.1
Temperature Rating
167° F
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
31 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
35 View Store

* All prices subject to change.

Begin Live Chat