ARTR152M4 - 2 Module TR Outlet 15a

Legrand

  • $6.34 (Each)
  • $6.34 (Each)

  • $25.36 (Per 4)
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
ARTR152M4
Manufacturer
Legrand
Manufacturer's Part Number
ARTR152-M4
Description
2 Module TR Outlet 15a
A Modern Upgrade For Style and Safety, This Tamper-Resistant Designer Outlet From The Adorne Collection Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space. Made Exclusively For Use With Screwless Wall Plates From The Adorne Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007022872 / 0785007022872 / 00785007022872
Weight per unit
0.2375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.34 (Each)
Standard Packaging
$25.36 (Per 4)
Resources
Images
 
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Small Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Video
Attachments
 
 
ARTR152M4 - Specification Sheet
Brochures
 
 
ARTR152M4 - Brochure
Other Links
 
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Number of Gangs
1.0
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Material
Plastic
connection
Side and Back Wire
Material, Color, and Finish
Finish
Frosted
Descriptions
Product Type
2-Module Tamper Resis Outlet 15a
Long Description
A modern upgrade for style and safety, this tamper-resistant designer outlet from the adorne Collection installs easily for the basic power every home needs, while elevating your space. Made exclusively for use with screwless Wall Plates from the adorne Registered Collection, sold separately.
extra long description
P&S ARTR152M4 2-MODULE TAMPER RESIS
Special Features
The stylish adorne 15A Standard Outlet features two plugs and a classic look. With a patented shutter system plugs are tamper-resistant to keep
Description
2 MODULE TR OUTLET 15A
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Connection Type
Internal Pressure Plates
Outlet Type
Tamper-Resistant
media
Yes
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ARTR152-M4
GTIN
00785007022872
UPC
785007022872
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Tamper-Resistant 15A Outlet, Magnesium
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2375
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
5-15R
environmental conditions
95% (relative humidity, non-condensing)
Mounting
BOX
Application
Residential Outlet
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat