CR20W - Duplex Recp 20A/125V Side Wire WH

Legrand-Pass & Seymour

  • $3.24 (Each)
  • $3.24 (Each)

  • $32.38 (Per 10)

  • $323.81 (Per 100)

In-Stock: 81 available locally (Vidalia, LA) (change location)
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
CR20W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20W
Description
Duplex Recp 20A/125V Side Wire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119183 / 0785007119183 / 00785007119183
Weight per unit
0.1962 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Carton
$32.38 (Per 10)
Standard Packaging
$323.81 (Per 100)
Stock Availability
Vidalia
81 (Check another store)
Alexandria
411
All Stores
22,781
Resources
Images
 
 
CR20W - Small Image
 
CR20W - Large Image
 
CR20W - Large Image
Other Links
 
 
CR20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.78 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Impact Resistant, Corrosion Resistant, 0.2000 lb
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, White
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Description
RECEP DUP 20A/125V SIDE WIRE WH
extra long description
P&S CR20W RECEP DUP 20A/125V SIDE W
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR20W
GTIN
00785007119183
UPC
785007119183
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.1962
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22,781

Location search:
These alternate items can be purchased instead of CR20W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CR20W.

Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • Our Part #: 5350SW
  • Vidalia Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.38) ·
5350SW - Pass & Seymour/Legrand

Vidalia Availability: In Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CR20W, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20W
  • Vidalia Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($36.50) · 100 ($365.00) ·
CR20W - Eaton Wiring Devices

Vidalia Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.65

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • Our Part #: 5350SW
  • Vidalia Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.38) ·
5350SW - Pass & Seymour/Legrand

Vidalia Availability: In Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR20W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5342W Bryant Electric 00781786714779
5352-W Bryant Electric n/a
5352W Bryant Electric n/a
CBRS20W Bryant Electric 00781786161191
CRS20W Bryant Electric 00781786161092
BR20W Eaton Wiring Devices 00032664515101
CR20W Eaton Wiring Devices 00032664489235
62040-W Enerlites 00883951214807
CRF20WHI Hubbell Wiring Device-Kellems 00783585107905
BR20W Hubbell Wiring Device-Kellems n/a
CR20W Hubbell Wiring Device-Kellems n/a
CRS20W Hubbell Wiring Device-Kellems n/a
CR20-W Leviton 00078477815458
5342-W Leviton 00078477788165
82151 Morris 00601986821513
CR20-W Legrand Pass & Seymour 00785007119183

* All prices subject to change.

Begin Live Chat