ENP1550DNA - Plastic 15" Enclosure With Deep Trim/Hinged Cover

Legrand-On-Q

  • $53.29 (Each)
  • $53.29 (Each)

In-Stock: 36 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP1550DNA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP1550DNA
Description
Plastic 15" Enclosure With Deep Trim/Hinged Cover
This Versatile Plastic 15" Enclosure With Deep Trim and Hinged Door Is Designed to Meet All Your Networking Needs With Its Spacious 6.2" Depth, Accommodating Larger Components Like Isp Modems and Routers. Constructed From Wi-Fi Transparent Material, It Ensures Strong Connectivity While Offering Easy Installation With A One-Piece Trim Ring and Universal Mounting Grid. Offers A Streamlined Solution For Managing Complex Home Network Wiring In Single Family and High-Density Living Environments.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428435198 / 0804428435198 / 00804428435198
Weight per unit
6.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.29 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
ENP1550DNA - Large Image
 
ENP1550DNA - Large Image
 
ENP1550DNA - Large Image
 
ENP1550DNA - Large Image
 
ENP1550DNA - Large Image
 
ENP1550DNA - Large Image
 
ENP1550DNA - Large Image
 
ENP1550DNA - Large Image
 
ENP1550DNA - Small Image
 
ENP1550DNA - Large Image
 
ENP1550DNA - Video
Other Links
 
 
ENP1550DNA - Other
 
ENP1550DNA - Other
 
ENP1550DNA - Other
 
ENP1550DNA - Other
 
ENP1550DNA - Other
 
ENP1550DNA - Other
 
ENP1550DNA - Other
 
ENP1550DNA - Other
 
ENP1550DNA - Other
 
ENP1550DNA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Features
This versatile Plastic 15" Enclosure with Deep Trim and Hinged Door is designed to meet all your networking needs with its spacious 6.2" depth, accommodating larger components like ISP modems and routers. Constructed from Wi-Fi transparent material, it ensures strong connectivity while offering easy installation with a one-piece trim ring and universal mounting grid. Offers a streamlined solution for managing complex home network wiring in single family and high-density living environments.
Product Type
Plastic 15 In Full Encl
extra long description
OnQ ENP1550DNA PLASTIC 15 IN FULL E
Description
PLASTIC 15" ENCLOSURE WITH DEEP TRIM/HINGED COVER
Long Description
This versatile Plastic 15" Enclosure with Deep Trim and Hinged Door is designed to meet all your networking needs with its spacious 6.2" depth, accommodating larger components like ISP modems and routers. Constructed from Wi-Fi transparent material, it ensures strong connectivity while offering easy installation with a one-piece trim ring and universal mounting grid. Offers a streamlined solution for managing complex home network wiring in single family and high-density living environments.
Additional Information
media
Yes
Number of Knockouts
13
Enclosure Size
15.0
Knockout Size
2 in
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP1550DNA
GTIN
00804428435198
UPC
804428435198
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
ENCLOSURE
Packaging
Weight per each
6.76
Carton
1
Uses, Certifications, and Standards
standard
ABS, CULUS, UL, CULUS, ULSTAND, UL, ULSTAND, ULTEST, ABS, ULTEST
Mounting
Outside Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
22 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat