F9006LA - Univ Single Speaker Outlet STRP La

Legrand-On-Q

  • $12.64 (Each)
  • $12.64 (Each)

  • $455.04 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F9006LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
F9006LA
Description
Univ Single Speaker Outlet STRP La
Home Theater Single Speaker Connection Kit, Light Almond (M6)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428018377 / 00804428018377
Weight per unit
0.0269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.64 (Each)
Standard Packaging
$455.04 (Per 36)
Resources
Images
 
 
F9006LA - Large Image
 
F9006LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x1.25”
Descriptions
Product Type
Univ Single Speaker Outlet STRP La
extra long description
OnQ F9006LA UNIV SINGLE SPEAKER OUT
Description
UNIV SINGLE SPEAKER OUTLET STRP LA
Long Description
Home Theater Single Speaker Connection Kit, Light Almond (M6)
Special Features
Fits in any single gang decorator opening. Helps eliminate excess speaker wire.
Additional Information
orientation
Vertical
cutout
2 Audio Binding Post
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
F9006LA
GTIN
00804428018377
UPC
804428018377
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Preconfigured Decorator Strap
Packaging
Weight per each
0.0269
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat