L2230C - Conn 5W30A277/480V T/L

Legrand-Pass & Seymour

  • $111.81 (Each)
  • $111.81 (Each)

  • $1,118.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2230C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L2230C
Description
Conn 5W30A277/480V T/L
Connector 5WIRE 30AMP 277/480VOLT Turnlok
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007223019 / 00785007223019
Weight per unit
0.466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.81 (Each)
Standard Packaging
$1,118.10 (Per 10)
Resources
Images
 
 
L2230C - Small Image
 
L2230C - Large Image
Attachments
 
 
L2230C - Specification Sheet
Other Links
 
 
L2230C - Other
 
L2230C - Other
Brochures
 
 
L2230C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Voltage Rating
277/480
Phase
3
amperage rating
30
Poles
4
Number of Wires
5
Dimensions and Weight
Size
3.4"
Descriptions
Product Type
Conn 5W30A277/480V T/L
Description
CONN 5W30A277/480V T/L
extra long description
P&S L2230C CONN 5W30A277/480V T/L
Long Description
Connector 5wire 30amp 277/480volt Turnlok
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L2230C
GTIN
00785007223019
UPC
785007223019
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
CONNECTOR
Packaging
Weight per each
0.466
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L22-30R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat