NTL885TRW - N Lite+2 15A TR Outlets+Louvr WH

Legrand-Pass & Seymour

  • $25.14 (Each)
  • $25.14 (Each)

  • $1,257.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTL885TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL885TRW
Description
N Lite+2 15A TR Outlets+Louvr WH
Perfect For Adding A Little Light Just Where You Need It, Without Sacrificing An Outlet or Dealing With Unattractive Plug-In Models, This Built-In Night Light From The Radiant Registered Collection Comes Combined With A Tamper-Resistant Outlet. A Great Upgrade For Hallways and Kids' Bedrooms, It Installs Easily In Place Of A Standard Outlet and Automatically Comes On In The Dark. With Five Adjustable Light Levels, You Can Easily Set Its Brightness to Meet Your Preferences or Needs. Features The Sleek, Clea
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007113723 / 0785007113723 / 00785007113723
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.14 (Each)
Standard Packaging
$1,257.00 (Per 50)
Resources
Images
 
 
NTL885TRW - Small Image
 
NTL885TRW - Large Image
 
NTL885TRW - Large Image
 
NTL885TRW - Large Image
 
NTL885TRW - Large Image
 
NTL885TRW - Large Image
 
NTL885TRW - Large Image
 
NTL885TRW - Large Image
 
NTL885TRW - Large Image
Brochures
 
 
NTL885TRW - Brochure
Other Links
 
 
NTL885TRW - Other
 
NTL885TRW - Other
 
NTL885TRW - Other
 
NTL885TRW - Other
 
NTL885TRW - Other
 
NTL885TRW - Other
 
NTL885TRW - Other
 
NTL885TRW - Other
 
NTL885TRW - Other
 
NTL885TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
N Lite+2 15A TR Outlets+Louvr WH
Description
N LITE+2 15A TR OUTLETS+LOUVR WH
extra long description
P&S NTL885TRW N LITE+2 15A TR OUTLE
Long Description
Perfect for adding a little light just where you need it, without sacrificing an outlet or dealing with unattractive plug-in models, this built-in night light from the radiant Registered Collection comes combined with a tamper-resistant outlet. A great upgrade for hallways and kids' bedrooms, it installs easily in place of a standard outlet and automatically comes on in the dark. With five adjustable light levels, you can easily set its brightness to meet your preferences or needs. Features the sleek, clea
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTL885TRW
GTIN
00785007113723
UPC
785007113723
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Trade Size
Amperage
15.0
Packaging
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat