PJSE14WCC10 - Sec WP JR Jum BLNK End Panel WH

Legrand-Pass & Seymour

  • $3.97 (Each)
  • $3.97 (Each)

  • $39.70 (Per 10)

In-Stock: 128 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE14WCC10
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE14-WCC10
Description
Sec WP JR Jum BLNK End Panel WH
Sec Wall Plate Junior Jumbo End Panel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007855364 / 0785007855364 / 00785007855364
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Standard Packaging
$39.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
128
Resources
Brochures
 
 
PJSE14WCC10 - Brochure
Other Links
 
 
PJSE14WCC10 - Other
 
PJSE14WCC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Descriptions
Construction
Plastic
Description
SEC WP JR JUM BLNK END PANEL WH
Extra Long Description
P&S PJSE14WCC10 SEC WP JR JUM BLNK
Features
Sec Wall Plate Junior Jumbo End Panel
Long Description
Sec Wall Plate Junior Jumbo End Panel
Product Type
Sec WP JR Jum BLNK End Panel WH
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
Cutout
Blank
Indoor/Outdoor
Indoor
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Blank
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PJSE14-WCC10
GTIN
00785007855364
UPC
785007855364
Taxonomies, Classifications, and Categories
Type
Wall Plate
Packaging
Weight per each
0.076
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
9 View Store

A-L

Location Stock Available
Gonzales
90 View Store
Lafayette
19 View Store

M-Z

Location Stock Available
New Orleans
10 View Store

* All prices subject to change.

Begin Live Chat