PJSE1W - Toggle Switch Openings, End Sections, WH

Legrand-Pass & Seymour

  • $5.17 (Each)
  • $5.17 (Each)

  • $51.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE1W
Description
Toggle Switch Openings, End Sections, WH
<P>Sectional Wall Plate Semi-Jumbo Toggle End Section White</P>
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147049 / 00785007147049
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Standard Packaging
$51.70 (Per 10)
Resources
Images
 
 
PJSE1W - Small Image
 
PJSE1W - Large Image
Brochures
 
 
PJSE1W - Brochure
Other Links
 
 
PJSE1W - Other
 
PJSE1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.0 in
Descriptions
Description
TOGGLE SWITCH OPENINGS, END SECTIONS, WH
Product Type
Disc Sub Pjse1wcc10
extra long description
P&S PJSE1W DISC SUB PJSE1WCC10
Long Description
<p>Sectional Wall Plate Semi-Jumbo Toggle End Section White</p>
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
cutout
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE1W
GTIN
00785007147049
UPC
785007147049
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wall plates
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat