PS40MCR - Cam Prod Male Prot Cap RD

Legrand-Pass & Seymour

  • $21.65 (Each)
  • $21.65 (Each)

  • $1,082.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40MCR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-MCR
Description
Cam Prod Male Prot Cap RD
Cam Prod Male Prot Cap
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
785007308426 / 00785007308426
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.65 (Each)
Standard Packaging
$1,082.50 (Per 50)
Resources
Images
 
 
PS40MCR - Small Image
 
PS40MCR - Large Image
Brochures
 
 
PS40MCR - Brochure
Other Links
 
 
PS40MCR - Other
 
PS40MCR - Other
 
PS40MCR - Other
 
PS40MCR - Other
 
PS40MCR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400
Wire Size
2 – 4/0
Voltage Rating
600
Descriptions
Product Type
Cam Prod Male Prot Cap Red
extra long description
P&S PS40MCR CAM PROD MALE PROT CAP
Long Description
CAM PROD MALE PROT CAP
Special Features
Built with top-quality materials for example, the chemical- and impact-resistant thermoplastic elastomer bodies on our inline products. That means enhanced durability and service life, with increased insulation protection for safety. And those bodies are available in a variety of colors, for quick and easy phase indication.
Description
CAM PROD MALE PROT CAP RD
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS40-MCR
GTIN
00785007308426
UPC
785007308426
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Cam-Type Device Protective Cap
Trade Size
Amperage
400.0
Packaging
Weight per each
0.105
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
NEMA 3R and 4 for indoor applications
Application
P&S Cam-Type Devices are a worry-free choice for: Movie and other entertainment production Stage productions Fairs and carnivals Theme parks Concert venues Arenas and convention centers Mining and construction Shipping Airports Many other portable/temporary applications No compat
standard
UL Listed, CSA Listed
environmental conditions
UL94 V2, Maximum Continuous +75°C, minimum -40°C without impact
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat