PS420P7W - P/S Plug 4W 20A 3P 480V WT

Legrand-Pass & Seymour

  • $185.41 (Each)
  • $185.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS420P7W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS420P7-W
Description
P/S Plug 4W 20A 3P 480V WT
Three Pole, Four Wire, Pin and Sleeve Plug, 20 Amp, 3/240 Vac.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007420289 / 0785007420289 / 00785007420289
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.41 (Each)
Resources
Images
 
 
PS420P7W - Large Image
 
PS420P7W - Small Image
Brochures
 
 
PS420P7W - Brochure
Other Links
 
 
PS420P7W - Other
 
PS420P7W - Other
 
PS420P7W - Other
 
PS420P7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2
amperage rating
20
Phase
3
Poles
3-way
Number of Wires
4
Voltage Rating
480
Material
Thermoplastic
Dimensions and Weight
Size
6.2"
Descriptions
Product Type
P/S Plug 4W 20A 3PH 480V WT
extra long description
P&S PS420P7W P/S PLUG 4W 20A 3PH 48
Description
P/S PLUG 4W 20A 3P 480V WT
Long Description
Three pole, Four wire, Pin and Sleeve Plug, 20 amp, 3/240 VAC.
Special Features
Pin & Sleeve devices, Nylon construction for high impact, combination head screws, rating compliance visible
Additional Information
Voltage
480.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS420P7-W
GTIN
00785007420289
UPC
785007420289
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Pin & Sleeve Plug
Trade Size
Amperage
20.0
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat