PS5266X - Straight Blade Plug 3W 15A 125V B&W

Legrand-Pass & Seymour

  • $13.95 (Each)
  • $13.95 (Each)

  • $697.42 (Per 50)

  • $1,394.84 (Per 100)
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
PS5266X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266-X
Description
Straight Blade Plug 3W 15A 125V B&W
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236903 / 0785007236903 / 00785007236903
Weight per unit
0.1632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Carton
$13.95 (Each)
Standard Packaging
$697.42 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1,919
Resources
Images
 
 
PS5266X - Small Image
 
PS5266X - Large Image
 
PS5266X - Large Image
Other Links
 
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
Specifications Sheets
 
 
PS5266X - Specification Sheet
Brochures
 
 
PS5266X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,919

Location search:

* All prices subject to change.

Begin Live Chat