PS60SS - 60A 600VAC Non Fusible Safety Switc

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS60SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS60SS
Description
60A 600VAC Non Fusible Safety Switc
Non-Fusible Safety Switch, 60 Amps, 600 Vac.The First Non-Metallic Nema 4X Non-Fusible Safety Switch Line Ul Listed As Suitable As Motor Disconnect Per Nec Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches Feature Extra-Tough Components, Including An Impact-Resistant Valox Nema 4X Enclosure. and An Innovative Design That Delivers Safe, Sure Operation Under The Worst Conditions.
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007150100 / 0785007150100 / 00785007150100
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PS60SS - Other
 
PS60SS - Other
 
PS60SS - Other
 
PS60SS - Other
 
PS60SS - Other
 
PS60SS - Other
Images
 
 
PS60SS - Large Image
 
PS60SS - Large Image
 
PS60SS - Small Image
Brochures
 
 
PS60SS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0-18Awg
Number of Phases
3
Poles
3-way
Number of Wires
4
amperage rating
60
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
5"
Descriptions
Product Type
60A 600VAC Non Fusible Safety Switc
Description
60A 600VAC NON FUSIBLE SAFETY SWITC
extra long description
P&S PS60SS 60A 600VAC NON FUSIBLE S
Long Description
Non-Fusible Safety Switch, 60 Amps, 600 VAC.The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as Suitable as Motor Disconnect per NEC Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
Special Features
Corrosion resistant turnlock locking device
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS60SS
GTIN
00785007150100
UPC
785007150100
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Safety Switch
Trade Size
Amperage
60.0
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
standard
CULUS, UL 498
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat