RHL153PW - Radiant Led Dim 150W SP/3W W

Legrand-Pass & Seymour

  • $27.31 (Each)
  • $27.31 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHL153PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHL153PW
Description
Radiant Led Dim 150W SP/3W W
Upgrade Your Space With Legrand'S Newest Led Dimmer Switch In The Radiant® Collection. Designed Specifically For Flicker-Free Control Of Today'S Dimmable Led Light Bulbs and Fixtures, This Dimmer Features Advanced Circuitry to Offer A Superior Lighting Control Experience That Works Right Out Of The Box. The Dimmer Switch Boasts A Variety Of User Adjustments to Adapt to A Wide Range Of Dimmable Led Lights, Eliminating Unpleasant Flickering, Pop-Ons and More. As A Part Of The Radiant® Collection, The Advance
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
785007442854 / 00785007442854
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.31 (Each)
Resources
Images
 
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Small Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Video
Brochures
 
 
RHL153PW - Brochure
Other Links
 
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
150
actuator
Paddle
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Description
RADIANT LED DIM 150W SP/3W W
Product Type
Radiant Led Dim 150W SP/3W W
Long Description
Upgrade your space with Legrand's newest LED dimmer switch in the radiant® Collection. Designed specifically for flicker-free control of today's dimmable LED light bulbs and fixtures, this dimmer features advanced circuitry to offer a superior lighting control experience that works right out of the box. The dimmer switch boasts a variety of user adjustments to adapt to a wide range of dimmable LED lights, eliminating unpleasant flickering, pop-ons and more. As a part of the radiant® Collection, the advance
extra long description
P&S RHL153PW RADIANT LED DIM 150W S
Construction
Cold-rolled Steel, Thermoplastic
Additional Information
media
Yes
package quantity
1.0
Voltage
120.0 V
Electrical Rating
120V 150W (LED), 120V 150W (CFL)
Connection Type
Back-wire screw & pressure plates
Mounting Type
Box
indoor/outdoor
Indoor
Switch Type
Slider, Paddle
Manufacturer Information
Manufacturers Part Number
RHL153PW
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007442854
UPC
785007442854
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Switch, Dimmer, Decorator
Trade Size
Amperage
1.25
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% (relative humidity, non-condensing)
standard
CSA, UL, ROHS, CULUS, RoHS, CSA, cULus, NEMA (SSL-7A, WD1 & WD6)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat