TM8113BKCC - TM8113BKCC 15A 2SP SW&3WY SW

Legrand-Pass & Seymour

  • $41.93 (Each)
  • $41.93 (Each)

  • $503.16 (Per 12)

In-Stock: 0 available locally (New Orleans, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM8113BKCC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8113BKCC
Description
TM8113BKCC 15A 2SP SW&3WY SW
<P>Decorator Combo, 2 Single Pole Switches and One 3-Way Switch, Black</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007009439 / 00785007009439
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Standard Packaging
$503.16 (Per 12)
Stock Availability
New Orleans
0 (Find nearest stock)
Baton Rouge
0
All Stores
30
Resources
Images
 
 
TM8113BKCC - Large Image
 
TM8113BKCC - Small Image
Other Links
 
 
TM8113BKCC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
TM8113BKCC 15A 2SP SW&3WY SW
Product Type
Disc., Sub RCD113BK
extra long description
P&S TM8113BKCC DISC., SUB RCD113BK
Long Description
<p>Decorator Combo, 2 single pole switches and one 3-way switch, Black</p>
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM8113BKCC
GTIN
00785007009439
UPC
785007009439
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat